1/4" ID x 100 ft Rubber Bulk Air Hose 500 PSI YL

CONTINENTAL CONTI-TECH| Zoro #: G1383374| Mfr #: 20026247

$290.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Safety Factor: 4:1
Cover Material: Carbryn Synthetic Rubber, Nonconductive
Pneumatic Hose Max. Pressure: 500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383374 Mfr #: 20026247
Safety Factor: 4:1Cover Material: Carbryn Synthetic Rubber, Nonconductive
Pneumatic Hose Max. Pressure: 500 psiPneumatic Hose Color: Yellow
Outside Dia.: 0.625"Coupled Assembly / Bulk: Bulk
Meets: USMSHA No. 2G-14C/14 for Flame ResistanceItem: Air Hose
Hose Media: Air, Mild Chemicals, Oil, WaterTube Material: Patented Oil Resistant Chemigum Synthetic Rubber
Reinforcement: Fiber YarnPneumatic Hose Length: 100 ft.
Pneumatic Hose Product Group: Air HosePneumatic Hose Inside Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Oil, Water, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 500 psi, Pneumatic Hose Length 100 ft., Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.625 In., Bulk, Safety Factor 4:1, Tube Material Patented Oil Resistant Chemigum Synthetic Rubber, Cover Material Carbryn Synthetic Rubber, Nonconductive, Reinforcement Fiber Yarn, Meets USMSHA No. 2G-14C/14 for Flame Resistance

Reviews