Falcon sprkt, 112 teeth, 8mm pitch, 36 W

CONTINENTAL CONTITECH| Zoro #: G0967014| Mfr #: GTR-112G-8M-36

$469.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967014 Mfr #: GTR-112G-8M-36
Type: FalconItem: Sprocket
Bore Type: BushedWidth (mm): 36.0
Width (In.): 1.420Pitch Dia. (In.): 11.230
Outside Dia. (mm): 283.8Outside Dia. (In.): 11.170
Number of Grooves: 112Material: Cast Iron
Bushing Required: 3020Pitch Dia. (mm): 285.2
Pitch (mm): 8.0Pitch (In.): 0.31
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 112, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 285.2 mm, Outside Dia. 283.8 mm, Width 36 mm, Pitch 8.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.