JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Falcon sprkt, 112 teeth14mm pitch, 68 W

CONTINENTAL CONTITECH| Zoro #: G0473602| Mfr #: GTR-112G-14M-68

$976.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0473602 Mfr #: GTR-112G-14M-68
Bore Type: BushedItem: Sprocket
Type: FalconPitch Dia. (mm): 499.1
Pitch (mm): 14.0Pitch (In.): 0.55
Width (mm): 68.0Width (In.): 2.680
Pitch Dia. (In.): 19.650Outside Dia. (mm): 496.3
Outside Dia. (In.): 19.54Number of Grooves: 112
Material: Cast IronBushing Required: 3535
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 112, Bushed Bore Type, 3535 Bushing Required, Pitch Dia. 499.1 mm, Outside Dia. 496.3 mm, Width 68 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.