Falcon sprkt, 140 teeth, 14mm pitch, 20 W

CONTINENTAL CONTITECH| Zoro #: G0500963| Mfr #: GTR-140G-14M-20

$682.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Falcon
Outside Dia. (In.): 24.45
Pitch (mm): 14.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500963 Mfr #: GTR-140G-14M-20
Type: FalconOutside Dia. (In.): 24.45
Pitch (mm): 14.0Pitch Dia. (mm): 623.9
Item: SprocketNumber of Grooves: 140
Outside Dia. (mm): 621.1Pitch Dia. (In.): 24.560
Width (In.): 0.790Bore Type: Bushed
Bushing Required: 3020For Use With: 14mm Pitch 20mm Belt
Material: Cast ironWidth (mm): 20.0
Pitch (In.): 0.55Country of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 140, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 623.9 mm, Outside Dia. 621.1 mm, Width 20 mm, Pitch 14.0 mm, Cast Iron Material

Reviews