Falcon sprkt, 168 teeth, 14mm pitch, 20 W

CONTINENTAL CONTITECH| Zoro #: G2031565| Mfr #: GTR-168G-14M-20

$1,139.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031565 Mfr #: GTR-168G-14M-20
Bore Type: BushedIncludes: -
Bore Dia. (mm): -Dimension H (In.): -
Dimension F (In.): -Dimension L (In.): -
Max. Bore (In.): -Flange Dia. (In.): -
Dimension P (In.): -Application: -
Bore Dia. (In.): -Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Max. Bore (mm): -
Item: SprocketType: Falcon
Flange Dia. (mm): -Bushing Required: 3020
Pitch Dia. (mm): 748.7Pitch (mm): 14.0
Pitch (In.): 0.55Width (mm): 20.0
Width (In.): 0.790Pitch Dia. (In.): 29.470
Outside Dia. (mm): 745.9Outside Dia. (In.): 29.36
Number of Grooves: 168Material: Cast Iron
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 168, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 748.7 mm, Outside Dia. 745.9 mm, Width 20 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.