Falcon sprkt, 28 teeth, 14mm pitch, 20 W

CONTINENTAL CONTITECH| Zoro #: G0561906| Mfr #: GTR-28G-14M-20

$134.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 122.0
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561906 Mfr #: GTR-28G-14M-20
Item: SprocketOutside Dia. (mm): 122.0
Material: Cast ironPitch Dia. (In.): 4.910
Width (In.): 0.790Outside Dia. (In.): 4.800
Pitch (mm): 14.0Bushing Required: 2012
For Use With: 14mm Pitch 20mm BeltNumber of Grooves: 28
Pitch Dia. (mm): 124.8Pitch (In.): 0.55
Width (mm): 20.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 28, Bushed Bore Type, 2012 Bushing Required, Pitch Dia. 124.8 mm, Outside Dia. 122.0 mm, Width 20 mm, Pitch 14.0 mm, Cast Iron Material

Reviews