Falcon sprkt, 28 teeth, 14mm pitch, 37 W

CONTINENTAL CONTITECH| Zoro #: G2175792| Mfr #: GTR-28G-14M-37

$190.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 122.0
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175792 Mfr #: GTR-28G-14M-37
Item: SprocketOutside Dia. (mm): 122.0
Material: Cast ironPitch Dia. (In.): 4.910
Width (In.): 1.460Outside Dia. (In.): 4.800
Pitch (mm): 14.0Bushing Required: 2012
For Use With: 14mm Pitch 37mm BeltNumber of Grooves: 28
Pitch Dia. (mm): 124.8Pitch (In.): 0.55
Width (mm): 37.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 28, Bushed Bore Type, 2012 Bushing Required, Pitch Dia. 124.8 mm, Outside Dia. 122.0 mm, Pitch 14.0 mm, Cast Iron Material

Reviews