BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Falcon sprkt, 30 teeth, 8mm pitch, 36 W

CONTINENTAL CONTITECH| Zoro #: G1208146| Mfr #: GTR-30G-8M-36

$141.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 74.79
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208146 Mfr #: GTR-30G-8M-36
Item: SprocketOutside Dia. (mm): 74.79
Material: steelPitch Dia. (In.): 3.010
Width (In.): 1.420Outside Dia. (In.): 2.95
Pitch (mm): 8.0Bushing Required: 1615
For Use With: 36mm BeltNumber of Grooves: 30
Pitch Dia. (mm): 76.395Pitch (In.): 0.31
Width (mm): 36.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 30, Bushed Bore Type, 1615 Bushing Required, Pitch Dia. 76.4 mm, Outside Dia. 75.0 mm, Width 36 mm, Pitch 8.0 mm, Steel Material

Reviews