Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Falcon sprkt, 30 teeth, 8mm pitch, 62 W

CONTINENTAL CONTITECH| Zoro #: G1156041| Mfr #: GTR-30G-8M-62

$156.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 74.79
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156041 Mfr #: GTR-30G-8M-62
Item: SprocketOutside Dia. (mm): 74.79
Material: steelPitch Dia. (In.): 3.010
Width (In.): 2.440Outside Dia. (In.): 2.95
Pitch (mm): 8.0Bushing Required: 1615
For Use With: 62mm BeltNumber of Grooves: 30
Pitch Dia. (mm): 76.395Pitch (In.): 0.31
Width (mm): 62.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 30, Bushed Bore Type, 1615 Bushing Required, Pitch Dia. 76.4 mm, Outside Dia. 75.0 mm, Width 62 mm, Pitch 8.0 mm, Steel Material

Reviews