Falcon sprkt, 32 teeth, 14mm pitch, 20 W

CONTINENTAL CONTITECH| Zoro #: G0710001| Mfr #: GTR-32G-14M-20

$180.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0710001 Mfr #: GTR-32G-14M-20
Bore Type: BushedItem: Sprocket
Type: FalconConstruction: -
Dimension L (In.): -Pitch Dia. (mm): 142.6
Width (mm): 20.0Dimension H (In.): -
Flange Dia. (mm): -Width (In.): 0.790
Dimension F (In.): -Max. Bore (mm): -
Pitch Dia. (In.): 5.610Bushing Required: 2012
Bore Dia. (mm): -Outside Dia. (mm): 139.8
Bore Dia. (In.): -Pitch (mm): 14.0
Outside Dia. (In.): 5.50Application: -
Setscrew: -Number of Grooves: 32
Keyway: -Max. Bore (In.): -
Agency Compliance: -Material: Cast Iron
Pitch (In.): 0.55Includes: -
Dimension P (In.): -Flange Dia. (In.): -
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 32, Bushed Bore Type, 2012 Bushing Required, Pitch Dia. 142.6 mm, Outside Dia. 139.8 mm, Width 20 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.