KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Falcon sprkt, 34 teeth, 14mm pitch, 37 W

CONTINENTAL CONTITECH| Zoro #: G1230336| Mfr #: GTR-34G-14M-37

$192.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Falcon
Outside Dia. (In.): 5.850
Pitch (mm): 14.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230336 Mfr #: GTR-34G-14M-37
Type: FalconOutside Dia. (In.): 5.850
Pitch (mm): 14.0Pitch Dia. (mm): 151.5
Item: SprocketNumber of Grooves: 34
Outside Dia. (mm): 148.7Pitch Dia. (In.): 5.970
Width (In.): 1.460Bore Type: Bushed
Bushing Required: 2517For Use With: 14mm Pitch 37mm Belt
Material: Cast ironWidth (mm): 37.0
Pitch (In.): 0.55Country of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 34, Bushed Bore Type, 2517 Bushing Required, Pitch Dia. 151.5 mm, Outside Dia. 148.7 mm, Width 37 mm, Pitch 14.0 mm, Cast Iron Material

Reviews