JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Falcon sprkt, 36 teeth, 14mm pitch, 20 W

CONTINENTAL CONTITECH| Zoro #: G1196456| Mfr #: GTR-36G-14M-20

$202.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196456 Mfr #: GTR-36G-14M-20
Bore Type: BushedType: Falcon
Item: SprocketOutside Dia. (In.): 6.210
Number of Grooves: 36Material: Cast Iron
Bushing Required: 2517Pitch Dia. (mm): 160.4
Pitch (mm): 14.0Pitch (In.): 0.55
Width (mm): 20.0Width (In.): 0.790
Pitch Dia. (In.): 6.320Outside Dia. (mm): 157.6
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 36, Bushed Bore Type, 2517 Bushing Required, Pitch Dia. 160.4 mm, Outside Dia. 157.6 mm, Width 20 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.