Falcon sprkt, 36 teeth, 14mm pitch, 68 W

CONTINENTAL CONTITECH| Zoro #: G1152645| Mfr #: GTR-36G-14M-68

$321.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Falcon
Outside Dia. (In.): 6.210
Pitch (mm): 14.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1152645 Mfr #: GTR-36G-14M-68
Type: FalconOutside Dia. (In.): 6.210
Pitch (mm): 14.0Pitch Dia. (mm): 160.4
Item: SprocketNumber of Grooves: 36
Outside Dia. (mm): 157.6Pitch Dia. (In.): 6.320
Width (In.): 2.680Bore Type: Bushed
Bushing Required: 3020For Use With: 14mm Pitch 68mm Belt
Material: Cast ironWidth (mm): 68.0
Pitch (In.): 0.55Country of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 36, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 160.4 mm, Outside Dia. 157.6 mm, Width 68 mm, Pitch 14.0 mm, Cast Iron Material

Reviews