Falcon sprkt, 36 teeth, 8mm pitch, 62 W

CONTINENTAL CONTITECH| Zoro #: G2455801| Mfr #: GTR-36G-8M-62

$203.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 90.07
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2455801 Mfr #: GTR-36G-8M-62
Item: SprocketOutside Dia. (mm): 90.07
Material: Cast ironPitch Dia. (In.): 3.610
Width (In.): 2.440Outside Dia. (In.): 3.55
Pitch (mm): 8.0Bushing Required: 1615
For Use With: 62mm BeltNumber of Grooves: 36
Pitch Dia. (mm): 91.674Pitch (In.): 0.31
Width (mm): 62.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 36, Bushed Bore Type, 1615 Bushing Required, Pitch Dia. 91.7 mm, Outside Dia. 90.3 mm, Width 62 mm, Pitch 8.0 mm, Cast Iron Material

Reviews