Falcon sprkt, 38 teeth, 14mm pitch, 37 W

CONTINENTAL CONTITECH| Zoro #: G0824311| Mfr #: GTR-38G-14M-37

$197.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 166.5
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0824311 Mfr #: GTR-38G-14M-37
Item: SprocketOutside Dia. (mm): 166.5
Material: Cast ironPitch Dia. (In.): 6.670
Width (In.): 1.460Outside Dia. (In.): 6.560
Pitch (mm): 14.0Bushing Required: 2517
For Use With: 14mm Pitch 37mm BeltNumber of Grooves: 38
Pitch Dia. (mm): 169.3Pitch (In.): 0.55
Width (mm): 37.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 38, Bushed Bore Type, 2517 Bushing Required, Pitch Dia. 169.3 mm, Outside Dia. 166.5 mm, Width 37 mm, Pitch 14.0 mm, Cast Iron Material

Reviews