JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Falcon sprkt, 40 teeth, 8mm pitch, 62 W

CONTINENTAL CONTITECH| Zoro #: G2423312| Mfr #: GTR-40G-8M-62

$215.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423312 Mfr #: GTR-40G-8M-62
Bore Type: BushedType: Falcon
Item: SprocketMax. Bore (In.): -
Width (mm): 62.0Includes: -
Width (In.): 2.440Flange Dia. (In.): -
Pitch Dia. (In.): 4.010Flange Dia. (mm): -
Dimension L (In.): -Outside Dia. (mm): 100.26
Max. Bore (mm): -Dimension H (In.): -
Outside Dia. (In.): 3.948Bore Dia. (mm): -
Dimension F (In.): -Number of Grooves: 40
Setscrew: -Bore Dia. (In.): -
Material: SteelKeyway: -
Application: -Bushing Required: 2012
Agency Compliance: -Pitch Dia. (mm): 101.860
Dimension P (In.): -Pitch (mm): 8
Construction: -Pitch (In.): 0.31
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 40, Bushed Bore Type, 2012 Bushing Required, Pitch Dia. 101.9 mm, Outside Dia. 100.5 mm, Width 62 mm, Pitch 8.0 mm, Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.