Falcon sprkt, 44 teeth, 14mm pitch, 20 W

CONTINENTAL CONTITECH| Zoro #: G0668735| Mfr #: GTR-44G-14M-20

$263.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0668735 Mfr #: GTR-44G-14M-20
Type: FalconItem: Sprocket
Bore Type: BushedWidth (mm): 20.0
Width (In.): 0.790Pitch Dia. (In.): 7.720
Outside Dia. (mm): 193.3Outside Dia. (In.): 7.610
Number of Grooves: 44Material: Cast Iron
Bushing Required: 3020Pitch Dia. (mm): 196.1
Pitch (mm): 14.0Pitch (In.): 0.55
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 44, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 196.1 mm, Outside Dia. 193.3 mm, Width 20 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.