Falcon sprkt, 48 teeth, 14mm pitch, 20 W

CONTINENTAL CONTITECH| Zoro #: G1279424| Mfr #: GTR-48G-14M-20

$294.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1279424 Mfr #: GTR-48G-14M-20
Bore Type: BushedItem: Sprocket
Type: FalconNumber of Grooves: 48
Keyway: -Max. Bore (In.): -
Agency Compliance: -Material: Cast Iron
Pitch (In.): 0.55Includes: -
Dimension P (In.): -Flange Dia. (In.): -
Construction: -Dimension L (In.): -
Pitch Dia. (mm): 213.9Width (mm): 20.0
Dimension H (In.): -Flange Dia. (mm): -
Width (In.): 0.790Dimension F (In.): -
Max. Bore (mm): -Pitch Dia. (In.): 8.420
Bushing Required: 3020Bore Dia. (mm): -
Outside Dia. (mm): 211.100Bore Dia. (In.): -
Pitch (mm): 14.0Outside Dia. (In.): 8.310
Application: -Setscrew: -
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 48, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 213.9 mm, Outside Dia. 211.1 mm, Width 20 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.