Falcon sprkt, 48 teeth, 14mm pitch, 37 W

CONTINENTAL CONTITECH| Zoro #: G0477635| Mfr #: GTR-48G-14M-37

$314.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 211.100
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477635 Mfr #: GTR-48G-14M-37
Item: SprocketOutside Dia. (mm): 211.100
Material: Cast ironPitch Dia. (In.): 8.420
Width (In.): 1.460Outside Dia. (In.): 8.310
Pitch (mm): 14.0Bushing Required: 3020
For Use With: 14mm Pitch 37mm BeltNumber of Grooves: 48
Pitch Dia. (mm): 213.9Pitch (In.): 0.55
Width (mm): 37.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 48, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 213.9 mm, Outside Dia. 211.1 mm, Width 37 mm, Pitch 14.0 mm, Cast Iron Material

Reviews