Falcon sprkt, 50 teeth, 14mm pitch, 37 W

CONTINENTAL CONTITECH| Zoro #: G0588314| Mfr #: GTR-50G-14M-37

$382.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0588314 Mfr #: GTR-50G-14M-37
Bore Type: BushedIncludes: -
Bore Dia. (mm): -Dimension H (In.): -
Dimension F (In.): -Dimension L (In.): -
Max. Bore (In.): -Flange Dia. (In.): -
Dimension P (In.): -Application: -
Bore Dia. (In.): -Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Max. Bore (mm): -
Item: SprocketType: Falcon
Flange Dia. (mm): -Outside Dia. (In.): 8.660
Number of Grooves: 50Material: Cast Iron
Bushing Required: 3020Pitch Dia. (mm): 222.8
Pitch (mm): 14.0Pitch (In.): 0.55
Width (mm): 37.0Width (In.): 1.460
Pitch Dia. (In.): 8.770Outside Dia. (mm): 220.0
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 50, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 222.8 mm, Outside Dia. 220.0 mm, Width 37 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.