JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Falcon sprkt, 56 teeth, 14mm pitch, 37 W

CONTINENTAL CONTITECH| Zoro #: G0705634| Mfr #: GTR-56G-14M-37

$389.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0705634 Mfr #: GTR-56G-14M-37
Bore Type: BushedItem: Sprocket
Type: FalconPitch (mm): 14.0
Pitch (In.): 0.55Width (mm): 37.0
Width (In.): 1.460Pitch Dia. (In.): 9.820
Outside Dia. (mm): 246.8Outside Dia. (In.): 9.710
Number of Grooves: 56Material: Cast Iron
Bushing Required: 3020Pitch Dia. (mm): 249.6
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 56, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 249.6 mm, Outside Dia. 246.8 mm, Width 37 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.