Falcon sprkt, 56 teeth, 14mm pitch, 68 W

CONTINENTAL CONTITECH| Zoro #: G1567867| Mfr #: GTR-56G-14M-68

$544.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567867 Mfr #: GTR-56G-14M-68
Bore Type: BushedIncludes: -
Bore Dia. (mm): -Dimension H (In.): -
Dimension F (In.): -Dimension L (In.): -
Max. Bore (In.): -Flange Dia. (In.): -
Dimension P (In.): -Application: -
Bore Dia. (In.): -Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Max. Bore (mm): -
Item: SprocketType: Falcon
Flange Dia. (mm): -Pitch (In.): 0.55
Width (mm): 68.0Width (In.): 2.680
Pitch Dia. (In.): 9.820Outside Dia. (mm): 246.8
Outside Dia. (In.): 9.710Number of Grooves: 56
Material: Cast IronBushing Required: 3535
Pitch Dia. (mm): 249.6Pitch (mm): 14.0
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 56, Bushed Bore Type, 3535 Bushing Required, Pitch Dia. 249.6 mm, Outside Dia. 246.8 mm, Width 68 mm, Pitch 14.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.