Falcon sprkt, 56 teeth, 8mm pitch, 62 W

CONTINENTAL CONTITECH| Zoro #: G1888162| Mfr #: GTR-56G-8M-62

$244.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 141.00
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888162 Mfr #: GTR-56G-8M-62
Item: SprocketOutside Dia. (mm): 141.00
Material: Cast ironPitch Dia. (In.): 5.610
Width (In.): 2.440Outside Dia. (In.): 5.56
Pitch (mm): 8.0Bushing Required: 2517
For Use With: 62mm BeltNumber of Grooves: 56
Pitch Dia. (mm): 142.603Pitch (In.): 0.31
Width (mm): 62.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 56, Bushed Bore Type, 2517 Bushing Required, Pitch Dia. 142.6 mm, Outside Dia. 141.00 mm, Width 62 mm, Pitch 8.0 mm, Cast Iron Material

Reviews