KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Falcon sprkt, 60 teeth, 14mm pitch, 37 W

CONTINENTAL CONTITECH| Zoro #: G0664501| Mfr #: GTR-60G-14M-37

$405.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Falcon
Outside Dia. (In.): 10.420
Pitch (mm): 14.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664501 Mfr #: GTR-60G-14M-37
Type: FalconOutside Dia. (In.): 10.420
Pitch (mm): 14.0Pitch Dia. (mm): 267.4
Item: SprocketNumber of Grooves: 60
Outside Dia. (mm): 264.6Pitch Dia. (In.): 10.530
Width (In.): 1.460Bore Dia. (mm): -1
Bore Type: BushedBushing Required: 3020
For Use With: 14mm Pitch 37mm BeltMaterial: Cast iron
Width (mm): 37.0Pitch (In.): 0.55
Country of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 60, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 267.4 mm, Outside Dia. 264.6 mm, Width 37 mm, Pitch 14.0 mm, Cast Iron Material

Reviews