THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Falcon sprkt, 72 teeth, 14mm pitch, 68 W

CONTINENTAL CONTITECH| Zoro #: G0950582| Mfr #: 20296187

$668.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 318.1
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950582 Mfr #: 20296187
Item: SprocketOutside Dia. (mm): 318.1
Material: Cast ironPitch Dia. (In.): 12.630
Width (In.): 2.680Outside Dia. (In.): 12.520
Pitch (mm): 14.0Bushing Required: 3535
For Use With: 14mm Pitch 68mm BeltNumber of Grooves: 72
Pitch Dia. (mm): 320.9Pitch (In.): 0.55
Width (mm): 68.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 72, Bushed Bore Type, 3535 Bushing Required, Pitch Dia. 320.9 mm, Outside Dia. 318.1 mm, Width 68 mm, Pitch 14.0 mm, Cast Iron Material

Reviews