Falcon sprkt, 75 teeth, 8mm pitch, 62 W

CONTINENTAL CONTITECH| Zoro #: G0354724| Mfr #: 75G-8M-62-3020

$297.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Type: Bushed
Width (In.): 2.8346
Outside Dia. (In.): 7.4648
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0354724 Mfr #: 75G-8M-62-3020
Bore Type: BushedWidth (In.): 2.8346
Outside Dia. (In.): 7.4648Pitch Dia. (In.): 7.519
Item: SprocketOutside Dia. (mm): 189.39
Material: Cast ironWidth (mm): 62.0
Number of Grooves: 75Pitch (In.): 0.315
Type: FalconPitch (mm): 8
Bushing Required: 3020For Use With: 62mm Belt
Pitch Dia. (mm): 190.986Country of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 75, Bushing Bore Type, 3020 Bushing Required, Pitch Dia. 190.986 mm, Outside Dia. 189.61 mm, Width 62 mm, Pitch 8 mm, Cast Iron Material

Reviews