KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Falcon sprkt, 80 teeth, 14mm pitch, 37 W

CONTINENTAL CONTITECH| Zoro #: G1985331| Mfr #: 20296191

$499.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Falcon
Outside Dia. (In.): 13.9255
Pitch (mm): 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1985331 Mfr #: 20296191
Type: FalconOutside Dia. (In.): 13.9255
Pitch (mm): 14Pitch Dia. (mm): 356.507
Item: SprocketNumber of Grooves: 80
Outside Dia. (mm): 353.71Pitch Dia. (In.): 14.035
Width (In.): 2.0079Bore Type: Bushed
Bushing Required: 3020For Use With: 14mm Pitch 37mm Belt
Material: Cast ironWidth (mm): 37.0
Pitch (In.): 0.5512Country of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 80, Bushing Bore Type, 3020 Bushing Required, Pitch Dia. 356.507 mm, Outside Dia. 353.71 mm, Width 37 mm, Pitch 14 mm, Cast Iron Material

Reviews