Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Falcon sprkt, 80 teeth, 14mm pitch, 68 W

CONTINENTAL CONTITECH| Zoro #: G1207446| Mfr #: 20296192

$791.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Sprocket
Outside Dia. (mm): 353.71
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207446 Mfr #: 20296192
Item: SprocketOutside Dia. (mm): 353.71
Material: Cast ironPitch Dia. (In.): 14.035
Width (In.): 3.5039Outside Dia. (In.): 13.9255
Pitch (mm): 14Bushing Required: 3535
For Use With: 14mm Pitch 68mm BeltNumber of Grooves: 80
Pitch Dia. (mm): 356.507Pitch (In.): 0.5512
Width (mm): 68.0Bore Type: Bushed
Type: FalconCountry of Origin (subject to change): Italy

Description

Sprocket, Falcon, Number of Grooves 80, Bushing Bore Type, 3535 Bushing Required, Pitch Dia. 356.507 mm, Outside Dia. 353.71 mm, Width 68 mm, Pitch 14 mm, Cast Iron Material

Reviews