Falcon sprkt, 80 teeth, 8mm pitch, 62 W

CONTINENTAL CONTITECH| Zoro #: G0538526| Mfr #: GTR-80G-8M-62

$392.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0538526 Mfr #: GTR-80G-8M-62
Bore Type: BushedIncludes: -
Bore Dia. (mm): -Dimension H (In.): -
Dimension F (In.): -Dimension L (In.): -
Max. Bore (In.): -Flange Dia. (In.): -
Dimension P (In.): -Application: -
Bore Dia. (In.): -Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Max. Bore (mm): -
Item: SprocketType: Falcon
Flange Dia. (mm): -Pitch (In.): 0.31
Width (mm): 62.0Width (In.): 2.440
Pitch Dia. (In.): 8.020Outside Dia. (mm): 202.12
Outside Dia. (In.): 7.970Number of Grooves: 80
Material: Cast IronBushing Required: 3020
Pitch Dia. (mm): 203.719Pitch (mm): 8.0
Country of Origin (subject to change): Italy

Product Description

Sprocket, Falcon, Number of Grooves 80, Bushed Bore Type, 3020 Bushing Required, Pitch Dia. 203.7 mm, Outside Dia. 202.3 mm, Width 62 mm, Pitch 8.0 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.