Pulley, Falcon Pd, 25 Grooves, 22 mm W

CONTINENTAL CONTITECH| Zoro #: G1729165| Mfr #: GTR-25G-8M-12

$68.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pulley
Outside Dia. (mm): 62.06
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729165 Mfr #: GTR-25G-8M-12
Item: PulleyOutside Dia. (mm): 62.06
Material: Cast ironBore Dia. (mm): 0.500
Pitch Dia. (In.): 2.507Width (In.): 0.867
Outside Dia. (In.): 2.444Pitch (In.): 0.315
Bushing Required: 1108Flange Dia. (mm): 67
Flange Dia. (In.): 2.638Bore Dia. (In.): 1
Max. Bore (In.): 25Pitch Dia. (mm): 63.662
Pitch (mm): 8Max. Bore (mm): 12.7
Width (mm): 12.0Number of Grooves: 25
Bore Type: BushedType: Falcon Pd
For Use With: 12mm BeltCountry of Origin (subject to change): Italy

Description

Pulley, Falcon Pd, Number of Grooves 25, Bushed Bore Type, Bore Dia 1.000 In, Bore Dia 0.500 mm, Max Bore 25 In, Max Bore 12.7 mm, 1108 Bushing Required, Pitch Dia 2.507 In, Pitch Dia 63.662 mm, Outside Dia 2.444 In, Outside Dia 62.06 mm, Flange Dia 2.638 In, Flange Dia 67 mm, Width 0.867 In, Width 12 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews