Pulley, Falcon Pd, 25 Grooves, 30 mm W

CONTINENTAL CONTITECH| Zoro #: G1117462| Mfr #: GTR-25G-8M-21

$111.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117462 Mfr #: GTR-25G-8M-21
Bore Type: BushedIncludes: -
Pitch (In.): 0.315Bore Dia. (mm): 0.500
Dimension H (In.): -Dimension F (In.): -
Dimension L (In.): -Dimension P (In.): -
Application: -Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdFlange Dia. (In.): 2.638
Pitch Dia. (mm): 63.662Bushing Required: 1108
Flange Dia. (mm): 67Bore Dia. (In.): 1
Width (mm): 30.0Width (In.): 1.182
Pitch Dia. (In.): 2.507Outside Dia. (mm): 62.06
Outside Dia. (In.): 2.444Number of Grooves: 25
Max. Bore (In.): 25Material: Cast Iron
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 25, Bushed Bore Type, Bore Dia 1.000 In, Bore Dia 0.500 mm, Max Bore 25 In, Max Bore 12.7 mm, 1108 Bushing Required, Pitch Dia 2.507 In, Pitch Dia 63.662 mm, Outside Dia 2.444 In, Outside Dia 62.06 mm, Flange Dia 2.638 In, Flange Dia 67 mm, Width 1.182 In, Width 30 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.