Pulley, Falcon Pd, 26 Grooves, 22 mm W

CONTINENTAL CONTITECH| Zoro #: G0945926| Mfr #: 20431508

$75.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945926 Mfr #: 20431508
Bore Type: BushedIncludes: -
Pitch (In.): 0.315Material: Cast Iron
Bore Dia. (mm): 0.500Dimension H (In.): -
Dimension F (In.): -Dimension L (In.): -
Width (In.): 0.867Max. Bore (In.): 25
Dimension P (In.): -Application: -
Bore Dia. (In.): 1Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdBushing Required: 1108
Pitch Dia. (mm): 66.209Flange Dia. (mm): 73
Width (mm): 22.0Pitch Dia. (In.): 2.607
Outside Dia. (mm): 64.61Outside Dia. (In.): 2.544
Number of Grooves: 26Flange Dia. (In.): 2.875
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 26, Bushed Bore Type, Bore Dia 1.000 In, Bore Dia 0.500 mm, Max Bore 25 In, Max Bore 12.7 mm, 1108 Bushing Required, Pitch Dia 2.607 In, Pitch Dia 66.209 mm, Outside Dia 2.544 In, Outside Dia 64.61 mm, Flange Dia 2.875 In, Flange Dia 73 mm, Width 0.867 In, Width 22 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.