KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley, Falcon Pd, 26 Grooves, 30 mm W

CONTINENTAL CONTITECH| Zoro #: G1670051| Mfr #: GTR-26G-8M-21

$106.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pulley
Outside Dia. (mm): 64.61
Material: Cast iron
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670051 Mfr #: GTR-26G-8M-21
Item: PulleyOutside Dia. (mm): 64.61
Material: Cast ironBore Dia. (mm): 0.500
Pitch Dia. (In.): 2.607Width (In.): 1.182
Outside Dia. (In.): 2.544Pitch (In.): 0.315
Bushing Required: 1108Flange Dia. (mm): 73
Flange Dia. (In.): 2.875Bore Dia. (In.): 1
Max. Bore (In.): 25Pitch Dia. (mm): 66.209
Pitch (mm): 8Max. Bore (mm): 12.7
Width (mm): 30.0Number of Grooves: 26
Bore Type: BushedType: Falcon Pd
For Use With: 21mm BeltCountry of Origin (subject to change): Italy

Description

Pulley, Falcon Pd, Number of Grooves 26, Bushed Bore Type, Bore Dia 1.000 In, Bore Dia 0.500 mm, Max Bore 25 In, Max Bore 12.7 mm, 1108 Bushing Required, Pitch Dia 2.607 In, Pitch Dia 66.209 mm, Outside Dia 2.544 In, Outside Dia 64.61 mm, Flange Dia 2.875 In, Flange Dia 73 mm, Width 1.182 In, Width 30 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Reviews