Pulley, Falcon Pd, 30 Grooves, 30 mm W

CONTINENTAL CONTITECH| Zoro #: G2254971| Mfr #: GTR-30G-8M-21

$89.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Falcon Pd
Outside Dia. (In.): 2.945
Flange Dia. (In.): 3.308
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254971 Mfr #: GTR-30G-8M-21
Type: Falcon PdOutside Dia. (In.): 2.945
Flange Dia. (In.): 3.308Pitch (mm): 8
Pitch Dia. (mm): 76.395Item: Pulley
Number of Grooves: 30Max. Bore (In.): 42
Outside Dia. (mm): 74.79Max. Bore (mm): 12.7
Pitch Dia. (In.): 3.008Width (In.): 1.182
Bore Dia. (mm): 0.500Bore Type: Bushed
Bushing Required: 1610Bore Dia. (In.): 1.688
For Use With: 21mm BeltFlange Dia. (mm): 84
Width (mm): 30.0Material: steel
Pitch (In.): 0.315Country of Origin (subject to change): Italy

Description

Pulley, Falcon Pd, Number of Grooves 30, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.500 mm, Max Bore 42 In, Max Bore 12.7 mm, 1610 Bushing Required, Pitch Dia 3.008 In, Pitch Dia 76.395 mm, Outside Dia 2.945 In, Outside Dia 74.79 mm, Flange Dia 3.308 In, Flange Dia 84 mm, Width 1.182 In, Width 30 mm, Pitch 0.315 In, Pitch 8 mm, Steel Material

Reviews