- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Pulleys & Sheaves
- /
- Timing Belt Pulleys
- /
- Pulley, Falcon Pd, 32 Grooves, 45 mm W
Shop Alternate Products
This Product is Discontinued
Continental Contitech
Pulley, Falcon Pd, 32 Grooves, 45 mm W (Discontinued)
Mfr # 32G-8M-36-1615
Zoro # G1641814
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearbelt Series - Timing Belts Falcon Pd(R)
- Number of Grooves - Timing Belt Pulleys 32
- Bushing Required - Timing Belt Pulleys 1615
- Pitch Dia. - Timing Belt Pulleys 81.488 mm
- Outside Dia. - Timing Belt Pulleys 79.89 mm
Customers Also Purchased
- Brand Continental Contitech
-
MFR #
32G-8M-36-1615
-
Zoro #
G1641814
- Country of Origin Italy
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 81.488 mm |
Outside Dia. - Timing Belt Pulleys | 79.89 mm |
Outside Dia. (In.) | 3.146 |
Width - Timing Belt Pulleys | 45 mm |
Flange Dia. (In.) | 3.465 |
Flange Dia. | 88.0 mm |
Width (mm) | 45.0 |
Outside Dia. (mm) | 79.89 |
For Timing Belt Width | 36 mm |
Bore Dia. (In.) | 1.25 |
Pitch Dia. (In.) | 3.209 |
Max. Bore Dia. - Timing Belt Pulleys | 12.7 mm |
Pitch Dia. (mm) | 81.488 |
Flange Dia. (mm) | 88 |
Bore Dia. (mm) | 0.500 |
Width (In.) | 1.772 |
Pitch Diameter | 81.488 mm |
For Bushing Size | 1615 |
Length through Bore | 1 1/2 in |
For Belt Width | 36 mm |
Overall Width | 45 mm |
Maximum Bore Diameter | 1 19/32 in |
Outside Diameter | 79.89 mm |
For Belt Trade Size | Carbon |
Details
Gearbelt Series - Timing Belts | Falcon Pd(R) |
Number of Grooves - Timing Belt Pulleys | 32 |
Bushing Required - Timing Belt Pulleys | 1615 |
Pitch - Timing Belt Pulleys | 8 mm |
Pitch (mm) | 8 |
Max. Bore (In.) | 32 |
Max. Bore (mm) | 12.7 |
Item | Pulley |
Pitch (In.) | 8 mm |
Material - Timing Belt Pulleys | Steel |
Bore Type - Timing Belt Pulleys | Bushed |
Material | Steel |
Bore Type | Bushed |
Item - Timing Belt Pulleys | Industrial Timing Belt Pulley |
Flanged | Yes |
Type | Falcon Pd |
For Use With | Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts |
Bushing Required | 1615 |
Number of Grooves | 32 |
For Belt Series | Poly Chain GT Carbon |
Number of Teeth | 32 |
For Bushing Type | Taper Lock |
Pitch | 8 mm |
Number of Flanges | 2 |
Description
Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 1615, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Steel, Maximum Bore Diameter 1 19/32 in, Number of Teeth 32, Outside Diameter 79.89 mm, Pitch 8 mm, Pitch Diameter 81.488 mm, For Belt Trade Size Carbon, Includes -, Length through Bore 1 1/2 in, Number of Flanges 2, Overall Width 45 mm