Pulley, Falcon Pd, 33 Grooves, 30 mm W

CONTINENTAL CONTITECH| Zoro #: G1583407| Mfr #: 20431488

$88.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583407 Mfr #: 20431488
Bore Type: BushedIncludes: -
Pitch (In.): 0.315Bore Dia. (mm): 0.500
Dimension H (In.): -Dimension F (In.): -
Dimension L (In.): -Dimension P (In.): -
Application: -Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdWidth (In.): 1.180
Pitch Dia. (In.): 3.309Outside Dia. (mm): 82.65
Outside Dia. (In.): 3.255Number of Grooves: 33
Max. Bore (In.): 42Material: Steel
Flange Dia. (In.): 3.700Pitch Dia. (mm): 84.034
Bushing Required: 1610Flange Dia. (mm): 94
Bore Dia. (In.): 1.688Width (mm): 30.0
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 33, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.500 mm, Max Bore 42 In, Max Bore 12.7 mm, 1610 Bushing Required, Pitch Dia 3.309 In, Pitch Dia 84.034 mm, Outside Dia 3.255 In, Outside Dia 82.65 mm, Flange Dia 3.700 In, Flange Dia 94 mm, Width 1.180 In, Width 30 mm, Pitch 0.315 In, Pitch 8 mm, Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.