Pulley, Falcon Pd, 34 Grooves, 25 mm W

CONTINENTAL CONTITECH| Zoro #: G2175336| Mfr #: GTR-34G-8M-12

$85.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175336 Mfr #: GTR-34G-8M-12
Bore Type: BushedIncludes: -
Pitch (In.): 0.315Dimension H (In.): -
Dimension F (In.): -Dimension L (In.): -
Dimension P (In.): -Application: -
Keyway: -Setscrew: -
Agency Compliance: -Construction: -
Pitch (mm): 8Item: Pulley
Type: Falcon PdPitch Dia. (In.): 3.409
Outside Dia. (mm): 84.98Outside Dia. (In.): 3.346
Number of Grooves: 34Max. Bore (In.): 42
Pitch Dia. (mm): 86.581Material: Steel
Flange Dia. (mm): 94Flange Dia. (In.): 3.701
Max. Bore (mm): 12.7Bushing Required: 1610
Bore Dia. (mm): 0.500Bore Dia. (In.): 1.688
Width (mm): 25.0Width (In.): 0.985
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 34, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.500 mm, Max Bore 42 In, Max Bore 12.7 mm, 1610 Bushing Required, Pitch Dia 3.409 In, Pitch Dia 86.581 mm, Outside Dia 3.346 In, Outside Dia 84.98 mm, Flange Dia 3.701 In, Flange Dia 94 mm, Width 0.985 In, Width 25 mm, Pitch 0.315 In, Pitch 8 mm, Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.