Pulley, Falcon Pd, 34 Grooves, 30 mm W

CONTINENTAL CONTITECH| Zoro #: G1496101| Mfr #: GTR-34G-8M-21

$118.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1496101 Mfr #: GTR-34G-8M-21
Item: PulleyMax. Bore (mm): 12.7
Bore Type: BushedType: Falcon Pd
Pitch (In.): 0.315Bore Dia. (mm): 0.500
Pitch (mm): 8Pitch Dia. (mm): 86.581
Bushing Required: 1610Setscrew: -
Flange Dia. (mm): 94Bore Dia. (In.): 1.688
Keyway: -Width (mm): 30.0
Agency Compliance: -Width (In.): 1.182
Dimension P (In.): -Pitch Dia. (In.): 3.409
Construction: -Outside Dia. (mm): 84.98
Includes: -Outside Dia. (In.): 3.346
Dimension L (In.): -Number of Grooves: 34
Dimension H (In.): -Max. Bore (In.): 42
Dimension F (In.): -Material: Steel
Application: -Flange Dia. (In.): 3.701
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 34, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.500 mm, Max Bore 42 In, Max Bore 12.7 mm, 1610 Bushing Required, Pitch Dia 3.409 In, Pitch Dia 86.581 mm, Outside Dia 3.346 In, Outside Dia 84.98 mm, Flange Dia 3.701 In, Flange Dia 94 mm, Width 1.182 In, Width 30 mm, Pitch 0.315 In, Pitch 8 mm, Steel Material
Save 15%. Sign up for Z-mail.