KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley, Falcon Pd, 36 Grooves, 12 mm W

CONTINENTAL CONTITECH| Zoro #: G1608101| Mfr #: GTR-36G-8M-12

$88.90 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pulley
Outside Dia. (mm): 90.07
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608101 Mfr #: GTR-36G-8M-12
Item: PulleyOutside Dia. (mm): 90.07
Material: steelBore Dia. (mm): 0.500
Pitch Dia. (In.): 3.610Width (In.): 0.985
Outside Dia. (In.): 3.547Pitch (In.): 0.315
Bushing Required: 1610Flange Dia. (mm): 98
Flange Dia. (In.): 3.859Bore Dia. (In.): 1.688
Max. Bore (In.): 42Pitch Dia. (mm): 91.674
Pitch (mm): 8Max. Bore (mm): 12.7
Width (mm): 25.0Number of Grooves: 36
Bore Type: BushedType: Falcon Pd
For Use With: 12mm BeltCountry of Origin (subject to change): Italy

Description

Pulley, Falcon Pd, Number of Grooves 36, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.500 mm, Max Bore 42 In, Max Bore 12.7 mm, 1610 Bushing Required, Pitch Dia 3.610 In, Pitch Dia 91.674 mm, Outside Dia 3.547 In, Outside Dia 90.07 mm, Flange Dia 3.859 In, Flange Dia 98 mm, Width 0.985 In, Width 25 mm, Pitch 0.315 In, Pitch 8 mm, Steel Material

Reviews