Pulley, Falcon Pd, 38 Grooves, 45 mm W

CONTINENTAL CONTITECH| Zoro #: G1933407| Mfr #: GTR-38G-8M-36

$152.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1933407 Mfr #: GTR-38G-8M-36
Bore Type: BushedIncludes: -
Pitch (In.): 0.315Dimension H (In.): -
Dimension F (In.): -Dimension L (In.): -
Dimension P (In.): -Application: -
Keyway: -Setscrew: -
Agency Compliance: -Construction: -
Pitch (mm): 8Item: Pulley
Type: Falcon PdWidth (In.): 1.772
Pitch Dia. (In.): 3.810Outside Dia. (mm): 95.17
Outside Dia. (In.): 3.747Number of Grooves: 38
Max. Bore (In.): 42Pitch Dia. (mm): 96.767
Material: Cast IronFlange Dia. (mm): 104
Flange Dia. (In.): 4.0945Max. Bore (mm): 12.7
Bushing Required: 1615Bore Dia. (mm): 0.500
Bore Dia. (In.): 1.688Width (mm): 45.0
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 38, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.500 mm, Max Bore 42 In, Max Bore 12.7 mm, 1615 Bushing Required, Pitch Dia 3.810 In, Pitch Dia 96.767 mm, Outside Dia 3.747 In, Outside Dia 95.17 mm, Flange Dia 4.0945 In, Flange Dia 104 mm, Width 1.772 In, Width 45 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.