LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Pulley, Falcon Pd, 40 Grooves, 25 mm W

CONTINENTAL CONTITECH| Zoro #: G0745446| Mfr #: GTR-40G-8M-12

$96.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745446 Mfr #: GTR-40G-8M-12
Bore Dia. (mm): 0.500Max. Bore (In.): 42
Bore Type: BushedItem: Pulley
Outside Dia. (mm): 100.26Outside Dia. (In.): 3.948
Pitch Dia. (mm): 101.860Flange Dia. (mm): 108
Pitch (mm): 8Type: Falcon Pd
Flange Dia. (In.): 4.252Number of Grooves: 40
Width (mm): 25.0Pitch Dia. (In.): 4.011
Pitch (In.): 0.315Bore Dia. (In.): 1.688
Bushing Required: 1610Max. Bore (mm): 12.7
Material: Cast ironWidth (In.): 0.985
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 40, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.500 mm, Max Bore 42 In, Max Bore 12.7 mm, 1610 Bushing Required, Pitch Dia 4.011 In, Pitch Dia 101.860 mm, Outside Dia 3.948 In, Outside Dia 100.26 mm, Flange Dia 4.252 In, Flange Dia 108 mm, Width 0.985 In, Width 25 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.