Pulley, Falcon Pd, 42 Grooves, 21 mm W

CONTINENTAL CONTITECH| Zoro #: G2187735| Mfr #: 20431558

$131.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2187735 Mfr #: 20431558
Bore Type: BushedIncludes: -
Pitch (In.): 0.315Bore Dia. (mm): 0.500
Dimension H (In.): -Dimension F (In.): -
Dimension L (In.): -Dimension P (In.): -
Application: -Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdOutside Dia. (mm): 105.58
Outside Dia. (In.): 4.157Number of Grooves: 42
Max. Bore (In.): 42Material: Steel
Flange Dia. (In.): 4.520Pitch Dia. (mm): 106.953
Bushing Required: 1610Flange Dia. (mm): 115
Bore Dia. (In.): 1.688Width (mm): 21.0
Width (In.): 0.830Pitch Dia. (In.): 4.211
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 42, Bushed Bore Type, Bore Dia 1.688 In, Bore Dia 0.500 mm, Max Bore 42 In, Max Bore 12.7 mm, 1610 Bushing Required, Pitch Dia 4.211 In, Pitch Dia 106.953 mm, Outside Dia 4.157 In, Outside Dia 105.58 mm, Flange Dia 4.520 In, Flange Dia 115 mm, Width 0.830 In, Width 21 mm, Pitch 0.315 In, Pitch 8 mm, Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.