- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Pulleys & Sheaves
- /
- Timing Belt Pulleys
- /
- Pulley, Falcon Pd, 45 Grooves, 45 mm W
Shop Alternate Products
This Product is Discontinued
Continental Contitech
Pulley, Falcon Pd, 45 Grooves, 45 mm W (Discontinued)
Mfr # 45G-8M-36-2012
Zoro # G2155404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gearbelt Series - Timing Belts Falcon Pd(R)
- Number of Grooves - Timing Belt Pulleys 45
- Bushing Required - Timing Belt Pulleys 2012
- Pitch Dia. - Timing Belt Pulleys 114.592 mm
- Outside Dia. - Timing Belt Pulleys 112.99 mm
- Brand Continental Contitech
- MFR #45G-8M-36-2012
- Zoro #G2155404
- Country of OriginItaly
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 114.592 mm |
Outside Dia. - Timing Belt Pulleys | 112.99 mm |
Max. Bore Dia. - Timing Belt Pulleys | 12.7 mm |
Pitch Dia. (mm) | 114.592 |
For Timing Belt Width | 36 mm |
Bore Dia. (In.) | 2.125 |
Width - Timing Belt Pulleys | 45 mm |
Pitch Dia. (In.) | 4.813 |
Flange Dia. | 121.0 mm |
Bore Dia. (mm) | 0.500 |
Outside Dia. (mm) | 112.99 |
Width (mm) | 45.0 |
Flange Dia. (mm) | 121 |
Outside Dia. (In.) | 4.449 |
Width (In.) | 1.772 |
Flange Dia. (In.) | 4.764 |
Length through Bore | 1 1/5 in |
Overall Width | 45 mm |
Pitch Diameter | 114.592 mm |
Outside Diameter | 112.99 mm |
For Belt Width | 36 mm |
Maximum Bore Diameter | 2 in |
For Bushing Size | 2012 |
For Belt Trade Size | Carbon |
Details
Gearbelt Series - Timing Belts | Falcon Pd(R) |
Number of Grooves - Timing Belt Pulleys | 45 |
Bushing Required - Timing Belt Pulleys | 2012 |
Pitch - Timing Belt Pulleys | 8 mm |
Material | Cast Iron |
Material - Timing Belt Pulleys | Cast Iron |
Pitch (In.) | 8 mm |
Item | Pulley |
Bushing Required | 2012 |
Pitch (mm) | 8 |
Bore Type - Timing Belt Pulleys | Bushed |
Item - Timing Belt Pulleys | Industrial Timing Belt Pulley |
Number of Grooves | 45 |
Max. Bore (mm) | 12.7 |
Bore Type | Bushed |
Flanged | Yes |
For Use With | Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts |
Max. Bore (In.) | 54 |
Type | Falcon Pd |
For Bushing Type | Taper Lock |
Material Fabrication | Cast |
For Belt Series | Poly Chain GT Carbon |
Pitch | 8 mm |
Number of Teeth | 45 |
Number of Flanges | 2 |
Description
Pulley, For Belt Series Poly Chain GT Carbon, For Belt Width 36 mm, For Bushing Size 2012, For Bushing Type Taper Lock, For Use With Conti(R) Synchrochain Carbon or Falcon Pd(R) Belts, Material Cast Iron, Maximum Bore Diameter 2 in, Number of Teeth 45, Outside Diameter 112.99 mm, Pitch 8 mm, Pitch Diameter 114.592 mm, For Belt Trade Size Carbon, Includes -, Length through Bore 1 1/5 in, Material Fabrication Cast, Number of Flanges 2, Overall Width 45 mm