Pulley, Falcon Pd, 48 Grooves, 32 mm W

CONTINENTAL CONTITECH| Zoro #: G1899362| Mfr #: GTR-48G-8M-12

$129.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1899362 Mfr #: GTR-48G-8M-12
Bore Type: BushedBushing Required: 2012
Includes: -Pitch (In.): 0.315
Material: Cast IronBore Dia. (mm): 0.500
Dimension H (In.): -Dimension F (In.): -
Dimension L (In.): -Width (In.): 1.260
Width (mm): 32.0Max. Bore (In.): 54
Dimension P (In.): -Application: -
Bore Dia. (In.): 2.125Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdPitch Dia. (mm): 122.231
Flange Dia. (mm): 129Pitch Dia. (In.): 4.813
Outside Dia. (mm): 120.63Outside Dia. (In.): 4.750
Number of Grooves: 48Flange Dia. (In.): 5.079
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 48, Bushed Bore Type, Bore Dia 2.125 In, Bore Dia 0.500 mm, Max Bore 54 In, Max Bore 12.7 mm, 2012 Bushing Required, Pitch Dia 4.813 In, Pitch Dia 122.231 mm, Outside Dia 4.750 In, Outside Dia 120.63 mm, Flange Dia 5.079 In, Flange Dia 129 mm, Width 1.260 In, Width 32 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.