JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pulley, Falcon Pd, 50 Grooves, 32 mm W

CONTINENTAL CONTITECH| Zoro #: G1388502| Mfr #: GTR-50G-8M-21

$174.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1388502 Mfr #: GTR-50G-8M-21
Width (In.): 1.260Material: Cast Iron
Type: Falcon PdBore Type: Bushed
Bushing Required: 2012Width (mm): 32.0
Pitch (In.): 0.315Pitch (mm): 8
Max. Bore (In.): 54Max. Bore (mm): 12.7
Bore Dia. (mm): 0.500Item: Pulley
Bore Dia. (In.): 2.125Pitch Dia. (mm): 127.324
Flange Dia. (mm): 131Pitch Dia. (In.): 5.013
Outside Dia. (mm): 127.324Outside Dia. (In.): 0.501
Number of Grooves: 50Flange Dia. (In.): 5.158
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 50, Bushed Bore Type, Bore Dia 2.125 In, Bore Dia 0.500 mm, Max Bore 54 In, Max Bore 12.7 mm, 2012 Bushing Required, Pitch Dia 5.013 In, Pitch Dia 127.324 mm, Outside Dia 0.501 In, Outside Dia 12.72 mm, Flange Dia 5.158 In, Flange Dia 131 mm, Width 1.260 In, Width 32 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.