Pulley, Falcon Pd, 50 Grooves, 45 mm W

CONTINENTAL CONTITECH| Zoro #: G1121565| Mfr #: GTR-50G-8M-36

$189.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1121565 Mfr #: GTR-50G-8M-36
Bore Type: BushedPitch (In.): 0.315
Bore Dia. (mm): 0.500Width (In.): 1.772
Width (mm): 45.0Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdKeyway: -
Flange Dia. (In.): 5.158Agency Compliance: -
Dimension L (In.): -Dimension P (In.): -
Dimension H (In.): -Construction: -
Dimension F (In.): -Pitch Dia. (In.): 5.013
Bushing Required: 2012Outside Dia. (mm): 127.324
Bore Dia. (In.): 2.125Outside Dia. (In.): 0.501
Application: -Number of Grooves: 50
Pitch Dia. (mm): 127.324Max. Bore (In.): 54
Flange Dia. (mm): 131Material: Cast Iron
Setscrew: -Includes: -
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 50, Bushed Bore Type, Bore Dia 2.125 In, Bore Dia 0.500 mm, Max Bore 54 In, Max Bore 12.7 mm, 2012 Bushing Required, Pitch Dia 5.013 In, Pitch Dia 127.324 mm, Outside Dia 0.501 In, Outside Dia 12.72 mm, Flange Dia 5.158 In, Flange Dia 131 mm, Width 1.772 In, Width 45 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.