Pulley, Falcon Pd, 53 Grooves, 32 mm W

CONTINENTAL CONTITECH| Zoro #: G2361755| Mfr #: 20431559

$176.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2361755 Mfr #: 20431559
Bore Type: BushedBushing Required: 2012
Includes: -Pitch (In.): 0.315
Material: Cast IronBore Dia. (mm): 0.500
Dimension H (In.): -Dimension F (In.): -
Dimension L (In.): -Width (In.): 1.260
Width (mm): 32.0Max. Bore (In.): 54
Dimension P (In.): -Application: -
Bore Dia. (In.): 2.125Keyway: -
Setscrew: -Agency Compliance: -
Construction: -Pitch (mm): 8
Max. Bore (mm): 12.7Item: Pulley
Type: Falcon PdOutside Dia. (In.): 5.260
Number of Grooves: 53Flange Dia. (In.): 5.710
Pitch Dia. (mm): 134.964Flange Dia. (mm): 145
Pitch Dia. (In.): 5.314Outside Dia. (mm): 133.59
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 53, Bushed Bore Type, Bore Dia 2.125 In, Bore Dia 0.500 mm, Max Bore 54 In, Max Bore 12.7 mm, 2012 Bushing Required, Pitch Dia 5.314 In, Pitch Dia 134.964 mm, Outside Dia 5.260 In, Outside Dia 133.59 mm, Flange Dia 5.710 In, Flange Dia 145 mm, Width 1.260 In, Width 32 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.