15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Pulley, Falcon Pd, 56 Grooves, 32 mm W

CONTINENTAL CONTITECH| Zoro #: G1900762| Mfr #: GTR-56G-8M-12

$144.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900762 Mfr #: GTR-56G-8M-12
Bore Type: BushedIncludes: -
Pitch (In.): 0.315Dimension H (In.): -
Dimension F (In.): -Dimension L (In.): -
Dimension P (In.): -Application: -
Keyway: -Setscrew: -
Agency Compliance: -Construction: -
Pitch (mm): 8Item: Pulley
Type: Falcon PdOutside Dia. (In.): 5.552
Number of Grooves: 56Max. Bore (In.): 54
Pitch Dia. (mm): 142.603Material: Cast Iron
Flange Dia. (mm): 149Flange Dia. (In.): 5.867
Max. Bore (mm): 12.7Bushing Required: 2012
Bore Dia. (mm): 0.500Bore Dia. (In.): 2.125
Width (mm): 32.0Width (In.): 1.260
Pitch Dia. (In.): 5.615Outside Dia. (mm): 141.00
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 56, Bushed Bore Type, Bore Dia 2.125 In, Bore Dia 0.500 mm, Max Bore 54 In, Max Bore 12.7 mm, 2012 Bushing Required, Pitch Dia 5.615 In, Pitch Dia 142.603 mm, Outside Dia 5.552 In, Outside Dia 141.00 mm, Flange Dia 5.867 In, Flange Dia 149 mm, Width 1.260 In, Width 32 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.