JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pulley, Falcon Pd, 56 Grooves, 32 mm W

CONTINENTAL CONTITECH| Zoro #: G1325143| Mfr #: GTR-56G-8M-21

$177.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1325143 Mfr #: GTR-56G-8M-21
Width (In.): 1.260Item: Pulley
Pitch (mm): 8Type: Falcon Pd
Bore Type: BushedPitch (In.): 0.315
Bushing Required: 2012Max. Bore (In.): 54
Material: Cast IronBore Dia. (In.): 2.125
Max. Bore (mm): 12.7Bore Dia. (mm): 0.500
Width (mm): 32.0Outside Dia. (In.): 5.552
Number of Grooves: 56Flange Dia. (In.): 5.867
Pitch Dia. (mm): 142.603Flange Dia. (mm): 149
Pitch Dia. (In.): 5.615Outside Dia. (mm): 141.00
Country of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 56, Bushed Bore Type, Bore Dia 2.125 In, Bore Dia 0.500 mm, Max Bore 54 In, Max Bore 12.7 mm, 2012 Bushing Required, Pitch Dia 5.615 In, Pitch Dia 142.603 mm, Outside Dia 5.552 In, Outside Dia 141.00 mm, Flange Dia 5.867 In, Flange Dia 149 mm, Width 1.260 In, Width 32 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews

Save 15%. Sign up for Z-mail.