Pulley, Falcon Pd, 56 Grooves, 45 mm W

CONTINENTAL CONTITECH| Zoro #: G1314792| Mfr #: GTR-56G-8M-36

$203.75 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Falcon Pd
Width (In.): 1.772
Pitch (In.): 0.315
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1314792 Mfr #: GTR-56G-8M-36
Type: Falcon PdWidth (In.): 1.772
Pitch (In.): 0.315Max. Bore (In.): 68
Bore Dia. (mm): 0.500For Use With: 36mm Belt
Flange Dia. (mm): 149Number of Grooves: 56
Bore Dia. (In.): 2.688Max. Bore (mm): 12.7
Flange Dia. (In.): 5.867Outside Dia. (In.): 5.552
Pitch Dia. (mm): 142.603Pitch (mm): 8
Bore Type: BushedOutside Dia. (mm): 141.00
Width (mm): 45.0Pitch Dia. (In.): 5.615
Item: PulleyBushing Required: 2517
Material: Cast ironCountry of Origin (subject to change): Italy

Product Description

Pulley, Falcon Pd, Number of Grooves 56, Bushed Bore Type, Bore Dia 2.688 In, Bore Dia 0.500 mm, Max Bore 68 In, Max Bore 12.7 mm, 2517 Bushing Required, Pitch Dia 5.615 In, Pitch Dia 142.603 mm, Outside Dia 5.552 In, Outside Dia 141.00 mm, Flange Dia 5.867 In, Flange Dia 149 mm, Width 1.772 In, Width 45 mm, Pitch 0.315 In, Pitch 8 mm, Cast Iron Material

Product Reviews